XFD03Z 18V LXT Lithium-Ion Cordless 1/2" Driver-Drill (Tool Only)

  • Mfr # XFD03Z

  • Zoro # G202580505


product price:  $321.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XFD03Z
Zoro #
G202580505
UPC #
88381653466
Country of Origin
United States

Description

MAKITA® XFD03Z 18V LXT 1/2" DRIVER-DRILL BARE TOOL THE MAKITA® 18V LXT® LITHIUM-ION CORDLESS 1⁄2" DRIVER-DRILL (XFD03Z, TOOL ONLY) DELIVERS HIGH TORQUE, POWER, PERFORMANCE AND IMPROVED ERGONOMICS IN A COMPACT SIZE. THE XFD03Z WEIGHS ONLY 5 POUNDS (WITH BATTERY, SOLD SEPARATELY) WITH A SUPERIOR POWER-TO-WEIGHT RATIO FOR A FULL RANGE OF DRILLING AND DRIVING APPLICATIONS. THE XFD03Z IS POWERED BY A MAKITA-BUILT 4-POLE MOTOR WITH BIGGER FRONT END BALL BEARINGS, AND DELIVERS A FULL 750 IN.LBS. OF MAX TORQUE. THE NEW PLANETARY GEAR SYSTEM AND TRANSMISSION HAS BEEN REDESIGNED FOR INCREASED DURABILITY IN A MORE COMPACT SIZE, SO THE XFD03Z IS 8-7/8" LONG AND WEIGHS ONLY 5 LBS. (WITH BATTERY, SOLD SEPARATELY). FEATURES:
    MAKITA-BUILT 4-POLE MOTOR DELIVERS 750 IN.LBS. OF MAX TORQUE, 25% MORE THAN THE PREVIOUS MODEL MECHANICAL 2-SPEED TRANSMISSION (0-400 0-2,000 RPM) FOR A WIDE RANGE OF DRILLING AND FASTENING APPLICATIONS EXTREME PROTECTION TECHNOLOGY (XPT) ENGINEERED FOR IMPROVED DUST AND WATER RESISTANCE FOR OPERATION IN HARSH JOB SITE CONDITIONS ALL METAL GEARS AND ALUMINUM GEAR HOUSING FOR MAXIMUM JOB SITE DURABILITY SHIFT-LOCK¿ DRIVE SYSTEM QUICKLY SHIFTS BETWEEN MODES DUAL L.E.D. LIGHTS WITH AFTERGLOW ENHANCED ILLUMINATION OF WORK AREA ERGONOMIC SHAPE FITS LIKE A GLOVE WITH EVEN PRESSURE AND EASY CONTROL RUBBERIZED SOFT GRIP HANDLE PROVIDES INCREASED COMFORT ON THE JOB ALL METAL RATCHETING CHUCK ENGINEERED TO PREVENT BIT SLIPPAGE AND IMPROVES BIT RETENTION 21 CLUTCH SETTING FOR OPTIMAL FASTENING TORQUE CONTROL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.