Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XGT 13" Fan

  • Mfr # CF002GZ

  • Zoro # G701826678


product price: $194.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF002GZ
Zoro #
G701826678
UPC #
088381748872
Country of Origin
China

Details

Item
Cordless Jobsite Fan

Description

Jobsite Fan, Battery Platform XGT(R), Blade Diameter 13 in, Air Flow 740 cfm, Mount Type Freestanding, Oscillation Oscillating, Battery Capacity 4.0 Ah, Voltage 40V DC, Power Source Corded, Cordless, Features Automatically Oscillates 45 Degrees Right and Left, Three Settings for Optimal Air Velocity Control, Includes AC Adapter, Number of Batteries Included 0, Oscillation Angle 45 Degrees Left, 45 Degrees Right, Overall Height 23 3/4 in, Overall Length 10 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.