Shop MAKITA

XGT 40V Max Brushless 2pc Combo Kit

  • Mfr # GT200D + ML001G
  • Zoro # G803457213

product price: 
$
618.07
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
40 V DC
Cordless Tools Included
(1) 40V MAX XGT Brushless 1/2 in Hammer Driver-Drill (GPH01Z), 40V MAX XGT Brushless 4-Speed Impact Driver
Battery Capacity
2.5Ah
Number of Tools
3
Includes
(1) 40V MAX XGT Brushless 1/2 in Hammer Driver-Drill (GPH01Z), (1) 40V MAX XGT Brushless 4-Speed Impact Driver, (1) 40V MAX XGT Rapid Optimum Charger, (1) Tool Bag, (2) 40V MAX XGT 2.5Ah Battery (BL4025)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GT200D + ML001G
Zoro #
G803457213
UPC #
-
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
40 V DC
Cordless Tools Included
(1) 40V MAX XGT Brushless 1/2 in Hammer Driver-Drill (GPH01Z), 40V MAX XGT Brushless 4-Speed Impact Driver
Battery Capacity
2.5Ah
Number of Tools
3
Includes
(1) 40V MAX XGT Brushless 1/2 in Hammer Driver-Drill (GPH01Z), (1) 40V MAX XGT Brushless 4-Speed Impact Driver, (1) 40V MAX XGT Rapid Optimum Charger, (1) Tool Bag, (2) 40V MAX XGT 2.5Ah Battery (BL4025)
Series
XGT(R)
Battery Included
(2) 373WA7 (Mfr No. BL4025)
Charger Included
Yes
Charger
DC40RA
Battery Series
XGT(R)
Impact Driver
373VN5 (Mfr No. GDT01Z)
Impact Driver - Torque Range
1,950 in-lb
Number of Batteries Included
2
Power Source
Cordless
Wireless Tool Tracking
No
Drill
373VP3 (Mfr. No. GPH01Z)
Light
373WC0 (Mfr No. ML001G)
Battery Model No.
(2) 373WA7 (Mfr No. BL4025)
Hammer Drill - BPM
0 to 39000 BPM; 0 to 9750 BPM
Hammer Drill - Class
Premium
Light - Type
Flashlight
Item
Cordless Tool Combination Kit
Included Fastening Tools
Impact Driver (1950 in-lb)
Cordless Tool Kit Contents
(2) 40V MAX XGT 2.5Ah Battery (BL4025); Tool Bag; 40V MAX XGT Rapid Optimum Charger (DC40RA); (1) 40V MAX XGT Brushless 1/2 in Hammer Driver-Drill (GPH01Z); 40V MAX XGT Brushless 4-Speed Impact Driver (GDT01Z)
Hammer Drill
373VP3 (Mfr No. GPH01Z)
Hammer Drill - Max. Torque
1,250 in-lb
Case Included
Tool Bag
Drill - Class
Compact Premium
Drill - Max. Torque
1,250 in-lb
Includes Case
Case Included
All Product Types Included
Hammer Drill/Driver, Impact Driver
Tool Series
XGT(R)
Impact Driver - Maximum Torque
1,950 in-lb
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(2) BL4025
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Tool Combination Kit, Cordless Tools Included (1) 40V MAX XGT Brushless 1/2 in Hammer Driver-Drill (GPH01Z), 40V MAX XGT Brushless 4-Speed Impact Driver, Voltage 40 V DC, Power Source - old Cordless, Number of Tools 3, Battery Capacity 2.5Ah, Includes (1) 40V MAX XGT Brushless 1/2 in Hammer Driver-Drill (GPH01Z), (1) 40V MAX XGT Brushless 4-Speed Impact Driver, (1) 40V MAX XGT Rapid Optimum Charger, (1) Tool Bag, (2) 40V MAX XGT 2.5Ah Battery (BL4025), Tool Brand Makita, Series XGT(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.