Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XGT Battery Cover

  • Mfr # 412393-7

  • Zoro # G503927269


product price: $3.23
/ea
Sold in multiples of 3 for $9.69

Key Features

Voltage
40V
For Use With
Makita 40V XGT(R) Batteries
Features
Constructed with Durable Materials, Quick and Easy Installation
Number of Ports
1
Battery Series
40V MAX XGT(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412393-7
Zoro #
G503927269
UPC #
-
Country of Origin
China

Details

Voltage
40V
Item
Battery Cover
For Use With
Makita 40V XGT(R) Batteries
Features
Constructed with Durable Materials, Quick and Easy Installation
Number of Ports
1
Battery Series
40V MAX XGT(R)
Number of Pieces
1

Description

Battery Cover, For Use With Makita 40V XGT(R) Batteries, Battery Series XGT(R), Number of Pieces 1, Number of Ports 1, Voltage 40V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.