Zoro Homepage

Xgt Bl 17" String Trimmer Kit, 40V

  • Mfr # GRU03M1-6

  • Zoro # G508655785


product price: $3,983.29
/ea
Free Shipping & Returns

Key Features

Includes
(3) Rapid Load Bump & Feed Trimmer Heads (Mfr No. 191R00-0), (6) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (6) 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA)
Charger
(6) 373WA9 (Mfr No. DC40RA)
Number of Tools
6
Number of Batteries Included
6
Battery Series
XGT(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU03M1-6
Zoro #
G508655785
UPC #
-
Country of Origin
China

Details

Item
XGT BL 17" STRING TRIMMER KIT,40V
Includes
(3) Rapid Load Bump & Feed Trimmer Heads (Mfr No. 191R00-0), (6) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (6) 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA)
Charger
(6) 373WA9 (Mfr No. DC40RA)
Number of Tools
6
Number of Batteries Included
6
Battery Series
XGT(R)
Cordless Tools Included
(6) String Trimmers
Battery Model No.
(6) 373WA8 (Mfr No. BL4040)
Power Source
Cordless
Cordless Tool Kit Contents
(6) Bare Tools, (6) Batteries, (6) Chargers
Wireless Tool Tracking
No
Charger Included
Yes
Battery Included
(6) 373WA8 (Mfr No. BL4040)
Series
XGT(R)
Battery Capacity
4.0Ah
Voltage
40 V DC
Tool Series
XGT(R)
Charger Manufacturing Model Number
DC40RA
Battery Chemistry
Li-Ion
All Product Types Included
String Trimmer
Battery Manufacturing Model Number
(6) BL4040

Description

XGT BL 17 In. STRING TRIMMER KIT,40V, Cordless Tools Included (6) String Trimmers, Voltage 40 V DC, Power Source Cordless, Number of Tools 6, Battery Capacity 4.0Ah, Includes (3) Rapid Load Bump & Feed Trimmer Heads (Mfr No. 191R00-0), (6) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (6) 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA), Tool Brand Makita, Series XGT(R), Battery Included (6) 373WA8 (Mfr No. BL4040), Number of Batteries Included 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.