Zoro Homepage

Xgt Bl 17" String Trimmer Kit, 40V

  • Mfr # GRU04M1-3

  • Zoro # G908655774


product price: $1,840.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (3) 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA), (3) Rapid Load Bump & Feed Trimmer Heads (Mfr No. 191R00-0)
Battery Series
XGT(R)
Battery Included
(3) 373WA8 (Mfr No. BL4040)
Charger Included
Yes
Series
XGT(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRU04M1-3
Zoro #
G908655774
UPC #
-
Country of Origin
China

Details

Item
XGT BL 17" STRING TRIMMER KIT,40V
Includes
(3) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (3) 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA), (3) Rapid Load Bump & Feed Trimmer Heads (Mfr No. 191R00-0)
Battery Series
XGT(R)
Battery Included
(3) 373WA8 (Mfr No. BL4040)
Charger Included
Yes
Series
XGT(R)
Cordless Tools Included
(3) String Trimmers
Number of Batteries Included
3
Charger
(3) 373WA9 (Mfr No. DC40RA)
Number of Tools
3
Battery Capacity
4.0Ah
Power Source
Cordless
Cordless Tool Kit Contents
(3) Bare Tools, (3) Batteries, (3) Chargers
Battery Model No.
(3) 373WA8 (Mfr No. BL4040)
Voltage
40 V DC
Wireless Tool Tracking
No
Tool Series
XGT(R)
Charger Manufacturing Model Number
DC40RA
All Product Types Included
String Trimmer
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(3) BL4040

Description

Xgt Bl 17" String Trimmer Kit,40V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.