Zoro Homepage

Xgt Bl 30" Hedge Trimmer Kit, 40V

  • Mfr # GHU03M1-6

  • Zoro # G408655779


product price: $3,842.99
/ea
Free Shipping & Returns

Key Features

Series
XGT(R)
Power Source
Cordless
Cordless Tools Included
(6) Hedge Trimmers
Charger Included
Yes
Battery Included
(6) 373WA8 (Mfr No. BL4040)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHU03M1-6
Zoro #
G408655779
UPC #
-
Country of Origin
China

Details

Series
XGT(R)
Item
XGT BL 30" HEDGE TRIMMER KIT,40V
Power Source
Cordless
Cordless Tools Included
(6) Hedge Trimmers
Charger Included
Yes
Battery Included
(6) 373WA8 (Mfr No. BL4040)
Wireless Tool Tracking
No
Battery Capacity
4.0Ah
Includes
(6) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (6) 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA)
Charger
(6) 373WA9 (Mfr No. DC40RA)
Voltage
40 V DC
Number of Batteries Included
6
Battery Series
XGT(R)
Battery Model No.
(6) 373WA8 (Mfr No. BL4040)
Cordless Tool Kit Contents
(6) Bare Tools, (6) Batteries, (6) Chargers
Number of Tools
6
Tool Series
XGT(R)
Charger Manufacturing Model Number
DC40RA
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(6) BL4040

Description

XGT BL 30 In. HEDGE TRIMMER KIT,40V, Cordless Tools Included (6) Hedge Trimmers, Voltage 40 V DC, Power Source Cordless, Number of Tools 6, Battery Capacity 4.0Ah, Includes (6) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (6) 40V max XGT(R) Rapid Optimum Charger (Mfr No. DC40RA), Tool Brand Makita, Series XGT(R), Battery Included (6) 373WA8 (Mfr No. BL4040), Number of Batteries Included 6, Battery Model No. (6) 373WA8 (Mfr No. BL4040), Battery Series XGT(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.