Zoro Homepage

XGT Brushless 1-1/8" Rotary Hamm, 40V

  • Mfr # GRH02Z

  • Zoro # G001866442


product price: $669.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V
Blows per Minute
0 bpm to 5,000 bpm
Brushless Motor
Yes
Includes
Grease, Side Handle, Towel
Battery Capacity
4.0Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH02Z
Zoro #
G001866442
UPC #
088381892803
Country of Origin
China

Dimensions

Tool Length
15 1/4 in

Details

Item
Rotary Hammer
Voltage
40 V
Blows per Minute
0 bpm to 5,000 bpm
Brushless Motor
Yes
Includes
Grease, Side Handle, Towel
Battery Capacity
4.0Ah
Tool Weight
10.1 lb
Switch Type
Trigger
Standards
UL Listed
Series
40V MAX XGT
Core Bit Capacity
2 9/16 in
Handle Type
D-Handle
Impact Energy
2.3 ft-lb
Maximum Speed
980 RPM
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/4 in
Battery Series
40V Max XGT
Motor Type
Brushless
Chuck Style
SDS-Plus
Reversible
Yes
Power Source
Cordless
Maximum Blows per Minute
5,000 bpm
Housing Material
Aluminum, Plastic
Vibration Control
Yes
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Wood
1 1/4 in
Charger Model Number
Blank
Number of Batteries Included
0
Charger Included
No
Handle Base Material
Plastic
Anti-Kickback Clutch
Yes
Drilling Capacity in Concrete
1 1/8 in
Quick Release Chuck
Yes
Minimum Blows per Minute
0 bpm
Vibration Level
7.5 m/sq sec
Lock-On Trigger
No
Core Bit Capacity in Concrete
1 1/8 in
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Number of Speed Settings
Continuous
Drill Chuck Type
Quick Change
Cordless Tool Kit Contents
(1) Bare Tool
Handle Grip Material
Rubber
Auxiliary Handle Positions
Continuous

Description

Rotary Hammer, Voltage 40 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/4 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 9/16 in, Impact Energy 2.3 ft-lb, Auxiliary Handle Positions Continuous, Battery Series 40V Max XGT, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.