Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XGT Brushless 1-1/8" SDS-PLUS, 40V max

  • Mfr # GRH01Z

  • Zoro # G301866463


product price: $619.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V
Blows per Minute
0 bpm to 5,000 bpm
Brushless Motor
Yes
Includes
Grease, Side Handle, Towel
Battery Capacity
4.0Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH01Z
Zoro #
G301866463
UPC #
088381892667
Country of Origin
China

Dimensions

Tool Length
14 3/4 in

Details

Item
Rotary Hammer
Voltage
40 V
Blows per Minute
0 bpm to 5,000 bpm
Brushless Motor
Yes
Includes
Grease, Side Handle, Towel
Battery Capacity
4.0Ah
Tool Weight
10.1 lb
Standards
UL Listed
Impact Energy
2.3 ft-lb
Core Bit Capacity
2 9/16 in
Handle Type
D-Handle
Switch Type
Trigger
Series
40V MAX XGT
Handle Grip Material
Rubber
Handle Base Material
Plastic
Vibration Control
Yes
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Reversible
Yes
Anti-Kickback Clutch
Yes
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 3/4 in
Drilling Capacity in Concrete
1 1/8 in
Drilling Capacity in Steel
1/2 in
Core Bit Capacity in Concrete
1 1/8 in
Battery Series
40V Max XGT
Number of Speed Settings
Continuous
Quick Release Chuck
Yes
Motor Type
Brushless
Minimum Blows per Minute
0 bpm
Lock-On Trigger
No
Cordless Tool Kit Contents
(1) Bare Tool
Chuck Style
SDS-Plus
Auxiliary Handle Positions
Continuous
Maximum Speed
980 RPM
Number of Batteries Included
0
Housing Material
Aluminum, Plastic
Drilling Capacity in Wood
1 1/4 in
Charger Included
No
Vibration Level
7 m/sq sec
Power Source
Cordless
Maximum Blows per Minute
5,000 bpm

Description

Rotary Hammer, Voltage 40 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 3/4 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 9/16 in, Impact Energy 2.3 ft-lb, Auxiliary Handle Positions Continuous, Battery Series 40V Max XGT, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.