Zoro Homepage

XGT Brushless 1-9/16" SDS-MAX Ro, 40V

  • Mfr # GRH05M1

  • Zoro # G501866454


product price: $949.00
/ea
Free Shipping & Returns

Key Features

Voltage
40 V
Blows per Minute
1,450 bpm to 2,900 bpm
Brushless Motor
Yes
Includes
Grease, Side Handle, Tool Bag, Towel
Battery Capacity
4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH05M1
Zoro #
G501866454
UPC #
088381732451
Country of Origin
Multiple

Dimensions

Tool Length
19 3/4 in

Details

Item
Rotary Hammer Kit
Voltage
40 V
Blows per Minute
1,450 bpm to 2,900 bpm
Brushless Motor
Yes
Includes
Grease, Side Handle, Tool Bag, Towel
Battery Capacity
4.0 Ah
Tool Weight
17 lb
Series
40V MAX XGT
Standards
UL Listed
Core Bit Capacity
4 1/8 in
Handle Type
D-Handle
Switch Type
Trigger
Impact Energy
8.4 ft-lb
Core Bit Capacity in Concrete
1 9/16 in
Modes of Operation
Hammer and Rotate, Hammer Only
Charger Included
Yes
Chuck Style
SDS-Max
Power Source
Cordless
Battery Series
40V Max XGT
Handle Grip Material
Rubber
Charger Model Number
DC40RA
Reversible
No
Battery Model Number
BL4040
Auxiliary Handle Positions
Continuous
Vibration Control
Yes
Motor Type
Brushless
Housing Material
Aluminum, Plastic
Handle Base Material
Plastic
Minimum Blows per Minute
1,450 bpm
Number of Batteries Included
1
Solid Bit Optimal Drilling Range in Concrete
5/8 in to 1 1/4 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Anti-Kickback Clutch
Yes
Number of Speed Settings
Continuous
Maximum Speed
500 RPM
Lock-On Trigger
No
Maximum Blows per Minute
2,900 bpm
Quick Release Chuck
Yes
Chuck Material
Plastic
Vibration Level
5 m/sq sec
Drilling Capacity in Concrete
1 9/16 in

Description

Rotary Hammer Kit, Voltage 40 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/4 in, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 1,450 bpm to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 4.0 Ah, Core Bit Capacity 4 1/8 in, Impact Energy 8.4 ft-lb, Auxiliary Handle Positions Continuous

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.