Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XGT Brushless 1/2" Hammer Drill/, 40V

  • Mfr # GPH01D

  • Zoro # G001866480


product price: $524.00
/ea
Free Shipping & Returns

Key Features

Voltage
40V
Blows per Minute
0 to 39,000, 0 to 9,750
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
40V Max Charger (DC40RA), 40V Max Hammer Driver Drill (GPH01Z), Side Handle, Tool Bag, (2) 40V Max 2.5Ah Battery (BL4025)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH01D
Zoro #
G001866480
UPC #
088381894050
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
7 1/8 in

Details

Item
Cordless Hammer Drill Kit
Voltage
40V
Blows per Minute
0 to 39,000, 0 to 9,750
Brushless Motor
Yes
Includes
40V Max Charger (DC40RA), 40V Max Hammer Driver Drill (GPH01Z), Side Handle, Tool Bag, (2) 40V Max 2.5Ah Battery (BL4025)
Battery Capacity
2.5 Ah
Tool Weight
6 lb
No Load RPM
2,600
Corded/Cordless
Cordless
Series
XGT
Reversible
Yes
Clutch Style
Electronic
Solid Bit Capacity
3 in
Drilling Capacity in Wood
3 in
Charger Included
Yes
Charger Model Number
DC40RA
Minimum Blows per Minute
0 bpm
Battery Model Number
BL4025
Power Source
Cordless
Cordless Drill Class
Premium
Number of Batteries Included
2
Drilling Capacity in Steel
13/16 in
Chuck Material
Metal
Number of Speed Settings
2
Modes of Operation
Hammer & Rotate, Rotate Only, Rotation with Clutch
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Number of Clutch Settings
41/21 + Hammer
Maximum Reverse Torque
104 ft-lb
Maximum Working Torque
104 ft-lb
Maximum Blows per Minute
9,750 bpm, 39,000 bpm
Drilling Capacity in Concrete
13/16 in
Maximum Speed
2,600 RPM
Drilling Capacity in Masonry
13/16 in
Battery Series
XGT(R)

Description

Hammer Drill Kit, Voltage 40V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 13/16 in, Drilling Capacity in Wood 3 in, Number of Speed Settings 2, Number of Clutch Settings 21 + Hammer, 41 + Hammer, Maximum Working Torque 104 ft-lb, Blows per Minute 0 to 39,000, 0 to 9,750, Maximum Blows per Minute 9,750 bpm, 39,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.