Zoro Homepage

Xgt Brushless 16" Chain Saw Kit, 40V

  • Mfr # GCU03M1-6

  • Zoro # G308655794


product price: $3,813.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Includes
(6) 14" Chain Cover (Mfr No. 419242-9), (6) 16" Guide Bar, 3/8" LP, .043" (Mfr No. E-00094), (6) 16" Saw Chain, 3/8" LP, .043" (Mfr No. E-00240), (6) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (6) 40V max XGT(R) Rapid Optimum Chargers (Mfr No. DC40RA), (6) Bar & Chain Lubricating Oil, 100 cc (Mfr No. 199897-3), (6) Scrench
Battery Included
(6) 373WA8 (Mfr No. BL4040)
Charger Included
Yes
Wireless Tool Tracking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCU03M1-6
Zoro #
G308655794
UPC #
-
Country of Origin
China

Dimensions

Chain Saw - Bar Length
16 in

Details

Power Source
Cordless
Item
XGT BRUSHLESS 16" CHAIN SAW KIT,40V
Includes
(6) 14" Chain Cover (Mfr No. 419242-9), (6) 16" Guide Bar, 3/8" LP, .043" (Mfr No. E-00094), (6) 16" Saw Chain, 3/8" LP, .043" (Mfr No. E-00240), (6) 40V max XGT(R) 4.0Ah Batteries (Mfr No. BL4040), (6) 40V max XGT(R) Rapid Optimum Chargers (Mfr No. DC40RA), (6) Bar & Chain Lubricating Oil, 100 cc (Mfr No. 199897-3), (6) Scrench
Battery Included
(6) 373WA8 (Mfr No. BL4040)
Charger Included
Yes
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(6) Bare Tools, (6) Batteries, (6) Chargers
Battery Model No.
(6) 373WA8 (Mfr No. BL4040)
Battery Series
XGT(R)
Charger
(6) 373WA9 (Mfr No. DC40RA)
Number of Tools
6
Series
XGT(R)
Battery Capacity
4.0Ah
Cordless Tools Included
(6) Chain Saws
Chain Saw
(6) 386PG1 (Mfr No. GCU03M1)
Number of Batteries Included
6
Voltage
40 V DC
Battery Chemistry
Li-Ion
Tool Series
XGT(R)
Battery Manufacturing Model Number
(6) BL4040
All Product Types Included
Chainsaw
Charger Manufacturing Model Number
DC40RA

Description

XGT BRUSHLESS 16 In. CHAIN SAW KIT,40V, Cordless Tools Included (6) Chain Saws, Voltage 40 V DC, Power Source Cordless, Number of Tools 6, Battery Capacity 4.0Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.