
XGT Brushless 28 lb, SDS-MA, 80V (40V X2)
Mfr # GMH02PM
Zoro # G701916324
product price: $1,049.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMH02PM
Zoro #
G701916324
UPC #
088381737036
Country of Origin
China
Details
Item
XGT Brushless 28 lb,SDS-MA,80V (40V X2)
Description
XGT Brushless 28 lb,SDS-MA,80V (40V X2), Voltage 80.0V, Chuck Style SDS-MAX, Impact Energy 20.2 ft-lb, Maximum Blows per Minute 1,900 bpm, Tool Weight 28 lb, Handle Type Side Handle, Sound Level 92 dB, Brushless Motor Yes, Battery Capacity 4.0 Ah, Cordless Tool Kit Contents (2) Battery, Cloth for Wiping Oil, Demolition Hammer Capable, Dual Port Rapid Optimum Charger, Hammer Bit Grease, SDS-Max Bull Point, Side Handle, Tool Case, Power Source Cordless, Minimum Blows per Minute 950 bpm
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.