Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 9 in; 7 in Dia, 6,600 RPM

  • Mfr # GAG10Z

  • Zoro # G701866476


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Includes
9 in Cut-Off Wheel Guard (Mfr No. 122913-6), 9 in Toolless Wheel Guard (Mfr No. 141A57-9), 9 in x 1/4 in x 7/8 in INOX Grinding Wheel, 36 Grit (Mfr No. A-96051), Lock Nut Wrench (Mfr No. 782412-6), Side Handle (Mfr No. 143486-6)
Voltage
40V DC
Switch Type
Trigger
Tool Weight
8.6 lb
Spindle Thread Size
5/8 in-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAG10Z
Zoro #
G701866476
UPC #
088381733724
Country of Origin
China

Dimensions

Spindle Thread Size
5/8 in-11
Overall Length
21 in
Wheel Diameter
7 in, 9 in

Details

Item
Angle Grinder
Includes
9 in Cut-Off Wheel Guard (Mfr No. 122913-6), 9 in Toolless Wheel Guard (Mfr No. 141A57-9), 9 in x 1/4 in x 7/8 in INOX Grinding Wheel, 36 Grit (Mfr No. A-96051), Lock Nut Wrench (Mfr No. 782412-6), Side Handle (Mfr No. 143486-6)
Voltage
40V DC
Switch Type
Trigger
Tool Weight
8.6 lb
Duty
Heavy Duty
Brushless Motor
Yes
Tether Style
Not Tether Capable
Cordless Tool Kit Contents
(1) Bare Tool
Max. Speed
6,600 RPM
Number of Batteries Included
0
Anti-Restart Technology
Yes
Lock-On Switch
No
Material Application
Steel
Anti-Kickback Clutch Type
Electronic
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Soft Start
For Wheel Type
Type 1, Type 27
Anti-Vibration Technology
No
Charger Included
No
Battery Series
XGT(R)
Lock-Off Switch
Yes
Grip Style
Rat Tail
Brake Type
Electronic
Head Type
Standard Head
Switch Function
Trigger, without Lock-On
Power Source
Cordless
Switch Location
Bottom
Guard Adjustment
Toolless Adjustable

Description

Angle Grinder, Head Type Standard Head, Grip Style Rat Tail, Voltage 40V DC, Wheel Diameter 7 in, 9 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart Technology, Electric Brake, Lock-Off Switch, Soft Start, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 6,600 RPM, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.