XGT(R) Cordless Battery-Powered Handheld Blower, 565 cfm, 143 mph, Battery Included, 61 dBA

  • Mfr # GBU01T

  • Zoro # G616210654


product price:  $749.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
2
Sound Level
61 dBA
Voltage
40 V
Number of Chargers Included
1
Bare Tool/Battery Included
Battery Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBU01T
Zoro #
G616210654
UPC #
197050006189
Country of Origin
Australia

Dimensions

Tool Length
36 in
Tool Height
11 3/4 in
Tool Width
6 9/16 in

Details

Number of Batteries Included
2
Sound Level
61 dBA
Voltage
40 V
Number of Chargers Included
1
Bare Tool/Battery Included
Battery Included
Battery Model Number
BL4050F
Power Source
Cordless
Run Time
35 min
Equivalent Gas Engine Displacement
24.5 cc
Charge Time
50 min
Charger Model Number
DC40RA
Tool Series
XGT
Speed Settings
Variable
Blower Type
Handheld
Battery Capacity
5.0 Ah
Maximum Air Flow
565 cfm
Tool Weight
7.5 lb
Motor Type
Brushless
Number of Batteries to Operate
1
Green Environmental Attribute
Product is Rechargeable
Item
Battery-Powered Handheld Blower
Maximum Air Speed
143 mph
Function
Blower
Battery Platform
XGT(R)

Description

Battery-Powered Handheld Blower, Power Source Cordless, Battery Platform XGT(R), Maximum Air Flow 565 cfm, Maximum Air Speed 143 mph, Sound Level 61 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement 24.5 cc, Tool Weight 7.5 lb, Blower Type Handheld, Voltage 40 V

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.