Shop MAKITA
See all product information
Create Account
XLT01 18V LXT Li-Ion 1/4" Cordless Angle Impact Driver Kit 2 Batt 3.0Ah Charger, Bag
- Mfr # XLT01
- Zoro # G802580776
product price:
$
950.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18V
Battery Capacity
3.0Ah
Number of Batteries Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XLT01
- Zoro #
- G802580776
- UPC #
- 88381689243
- Country of Origin
- China
- Voltage
- 18V
- Battery Capacity
- 3.0Ah
- Number of Batteries Included
- 2
Description
MAKITA® XLT01 18V LXT LI-ION 1/4" CORDLESS ANGLE IMPACT DRIVER KIT 2 BATTERIES 3.0AH, CHARGER, TOOL BAG MAKITA'S 18-VOLT LXT LITHIUM-ION CORDLESS ANGLE IMPACT DRIVER (MODEL XLT01) DELIVERS CORDLESS IMPACT POWER INTO TOUGH TO REACH SPACES. THE VERSATILE XLT01 PACKS PLENTY OF TORQUE FOR A WIDE RANGE OF FASTENING AND LOOSENING TASKS, YET IT WEIGHS JUST 3.9 LBS. WITH A SLIM DESIGN AND OVER 1 FT. OF TOOL EXTENSION. IT'S PART OF MAKITA'S EXPANDING 18-VOLT LITHIUM-ION SERIES, THE WORLD'S LARGEST CORDLESS TOOL LINE-UP POWERED BY 18-VOLT LITHIUM-ION SLIDE-STYLE BATTERY. MAKITA® 18-VOLT LITHIUM-ION BATTERIES HAVE THE FASTEST CHARGE TIMES IN THEIR CATEGORIES, SO THEY SPEND MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER. FOR IMPROVED TOOL PERFORMANCE AND EXTENDED BATTERY LIFE, MAKITA® CREATED STAR PROTECTION COMPUTER CONTROLS. STAR PROTECTION IS COMMUNICATION TECHNOLOGY THAT ALLOWS THE STAR PROTECTION-EQUIPPED TOOL AND BATTERY TO EXCHANGE DATA IN REAL TIME AND MONITOR CONDITIONS DURING USE TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVERHEATING. FOR INCREASED VERSATILITY, THE TOOL CAN ALSO BE POWERED BY MAKITA® 18-VOLT LXT AND COMPACT LITHIUM-ION BATTERIES WITH THE STAR SYMBOL ON THE BATTERY INDICATING STAR PROTECTION INSIDE.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.