Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle

  • Mfr # CONNEXT2

  • Zoro # G004842214


product price: $16.29
/ea

Key Features

Number of Pieces
1
Shank Size
11/16 in.
Overall Length
3-1/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CONNEXT2
Zoro #
G004842214
UPC #
686046536774
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
11/16 in.
Overall Length
3-1/8 in.

Details

Number of Pieces
1
Item
Nut Driver

Description

Clear, molded acetate CONNEXT handles are shock-proof, shatter-proof and fluted to fit any hand. Handles come in full grip or stubby sizes and are equipped with a quick-connect holder mechanism to accept most 1/4-inch shank chuck driver including Malco Magnetic Hex Chuck Drivers, Hollow Hex Chuck Drivers and Phillips Chuck Drivers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.