10X3/4 Zip-in Self-Piercing Sheet Metal Screws, 1/4 in Slotted Hex Head with Undercut Washer, 8000PK

  • Mfr # HW10X3/4Z

  • Zoro # G822800250


product price:  $564.99
/pk 8000, $0.07/ea
Free Shipping & Returns

Key Features

Fastener Length
3/4 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW10X3/4Z
Zoro #
G822800250
UPC #
686046511061
Country of Origin
Japan

Dimensions

Fastener Length
3/4 in
Drive Size
1/4 in

Description

A unique thread design and quality controlled manufacture spell the Zip-In difference. Zip-In's sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-In's penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Zip-In screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.