
1/10 Gallon High Thrust Caulking Gun 26:1 Ratio Drive
Mfr # CGC1
Zoro # G415380220
Specifications
Product Information
Description
The Malco CGC1 1/10 Gallon-10 oz 26:1 High Thrust Caulking Gun is a professional-grade tool that delivers precise and smooth material application. This caulk gun is popular in the winter months and cold conditions as it has a higher ratio for cold or viscous sealants. Its heavy-duty metal construction ensures durability even in the most demanding environments. Its built-in puncture pin and ladder hook make it easy to use on any job site. The CGC1 boasts a comfortable full-size handle, no-slip double-gripping plates, a swiveling carriage, concealed puncture tool, and a wear adjustment screw.
- • 26:1 drive for high performance in cold environments
- • No slip double-gripping plates and all metal construction for long lasting performance.
- • Comfortable full-size handle to reduce hand fatigue.
- • Concealed puncture tool to easily open standard 1/10 Gallon or 300 ml cartridges.
- • Swivel carriage, ladder hook pull, and wear adjustment screw included in the kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.