Zoro Homepage

1.5 INCH Progressive Bender Set

  • Mfr # FSP1

  • Zoro # G213311839


product price: $2,922.99
/ea
Free Shipping & Returns

Key Features

Size
1.5 in.
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSP1
Zoro #
G213311839
UPC #
686046557274
Country of Origin
Latvia

Dimensions

Size
1.5 in.

Details

Color
Red

Description

A revolutionary tool for mechanical lock standing seam roof installation. The Progressive Profiling Bender, a time-saving innovation from Malco Tools, is a game-changer for installing mechanical lock standing seam roofs. It eliminates the need to use two separate tools to form the male and female profiles, significantly reducing the time and hassle for the trade pro. With this single tool, trade professionals can create both male and female profiles for 1.5 standing seams with ease and speed, enhancing their productivity. Trade pros can create both profiles with precision and consistency, ensuring a perfect fit and a flawless finish. The Progressive Profiling Bender is easy to use and adjust. This is the ultimate tool for trade pros who want to install mechanical lock standing seam roofs faster without sacrificing quality.


  • • Quickly and easily create the male and female profiles for 1.5" standing seam that typically requires two tools to complete
  • • Effortlessly forms 1.5" mechanical seam panels
  • • Rollers provided to vary bender for the material thickness
  • • Boost efficiency and reduce complexity and time for the trade pro
  • • Creates multiple bends at once

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.