Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-5/8" C-RHEX Reversible Magnetic Hex Drivers (5/16 & 3/8")

  • Mfr # MSHLC1

  • Zoro # G7321976


product price: $15.49
/ea

Key Features

Bit Style
Hex
Shank Style
CRHEX
Overall Bit Length
2-5/8 in.
Fastening Tool Tip Size
Set/Multiple
Drive Size
3/8 in. 5/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSHLC1
Zoro #
G7321976
UPC #
686046551326
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
2-5/8 in.
Fastening Tool Tip Size
Set/Multiple
Drive Size
3/8 in. 5/16 in.

Details

Bit Style
Hex
Shank Style
CRHEX
Fastening Tool Item
Driver Bits
Number of Pieces
1

Description

The exclusive Malco C-RHEX Cleanable-Reversible Magnetic Hex Chuck Driver, has become an indispensable accessory for HVAC and service pros. The unique, patented C-RHEX design ensures that popular 5/16 and 3/8-inch hex drives are just a flip away. The double ended hex socket barrel is quickly reversible and securely locks on the driver shaft in either direction without disengaging from the drill or impact driver chuck. The fully accessible magnet tipped shaft is easily cleaned with the swipe of a cloth or glove to avoid build-up of metal shavings in the hex opening. Tested torque is equal to one-piece single size drivers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.