2 in. and 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. 2PK

  • Mfr # SAWTCOMBO

  • Zoro # G804842162


product price:  $90.15
/pk 2, $45.08/ea
Free Shipping & Returns

Key Features

Bit Style
SawTooth
Number of Pieces
2
Shank Size
Set/Multiple
Overall Length
Various
Drive Size
1/4 in. 5/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAWTCOMBO
Zoro #
G804842162
UPC #
686046555539
Country of Origin
United States

Dimensions

Shank Size
Set/Multiple
Overall Length
Various
Drive Size
1/4 in. 5/16 in.

Details

Bit Style
SawTooth
Number of Pieces
2
Item
Driver Bits

Description

Get ultimate versatility in a compact package. These exclusive drivers ensure that 1/4" and 5/16" hex sizes are always on hand for installation, with an integrated sawtooth design that cuts through soft and hardened HVAC and roofing sealant for rapid fastener removal. Built with S2 hardened steel for long life and superior durability, this removable and reversible hex driver allows the user to easily clean the socket and magnet. 2 piece set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.