
2 Station Metal Bender, 350 mm
Mfr # FS2F350
Zoro # G010548858
product price: $1,385.99
/ea
Free Shipping & Returns
Key Features
Punching Station
2
Color
Black, red, metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS2F350
Zoro #
G010548858
UPC #
686046556628
Country of Origin
Latvia
Dimensions
Size
350 mm
Details
Punching Station
2
Color
Black, red, metal
Description
Save time on the job with Malco's professional-grade 2-Station Metal Roofing Benders, which form 0 degree-100 degree bends on straight panels of any length on the jobsite, without waiting on wholesale roll formers. Why pick a 2-station model? Many trade pros prefer them over field brakes, as they can make infinite-length bends! Metal Roofing Benders by Malco are designed for 3/16 - 13 3/4 5mm-350mm-deep bends on roofing panel gable ends, flashing, custom roofing details, and standing seam panels where customization is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.