Zoro Homepage

20Oz Sausage Caulking Gun Tool Kit 12:1 Ratio Drive

  • Mfr # CGS1

  • Zoro # G915364607


product price: $98.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGS1
Zoro #
G915364607
UPC #
686046557304
Country of Origin
Taiwan, Province of China

Description

This 20-oz Sausage Gun Style Caulk Gun offers value to trade pros with ownership through lower-cost sealant per ounce and removes the need to deal with bulky empty cartridges on bigger jobs. This model dispenses 10oz., 13 oz., or 20 oz. sausage packs and can also be converted to dispense bulk application materials or 10/12 oz. cartridges with the extra parts included in the kit. It is equipped with a 12:1 mechanical advantage drive and is designed for standard viscosity materials. The caulking gun offers a full-size handle for comfortable and efficient dispensing. Additionally, the product features double gripping plate technology for no slipping and long life, along with a stronger barrel-to-handle connection with a 3-Screw Design. The Malco CGS1 kit includes 3 Narrow Plastic Nozzles, 3 Black Cone Nozzles, 2 Polyplastic Sausage Pistons, 1 Hytrel Bulk Piston, and a Steel ladder hook pull. Additional Black Cone Nozzles are available for separate purchasing-CGSN1.


  • • 20oz Sausage Gun with 12:1 mechanical advantage drive
  • • Designed for standard viscosity materials
  • • Full size handle for comfortable, efficient dispensing
  • • Double gripping plate technology for no slipping and long life
  • • Dispenses 10oz, 13oz or 20oz sausage packs. Can be converted to dispense Bulk or 10oz / 12oz Cartridges with extra parts included in the kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.