Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 14 and 516 2PK

  • Mfr # 2PK-MSHMLC

  • Zoro # G507034192


product price: $45.69
/pk 2, $22.85/ea

Key Features

Bit Style
CRHEX
Number of Pieces
2
Shank Size
Set/Multiple
Overall Length
4 in.
Drive Size
1/4 in. 5/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PK-MSHMLC
Zoro #
G507034192
UPC #
686046556260
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
Set/Multiple
Overall Length
4 in.
Drive Size
1/4 in. 5/16 in.

Details

Bit Style
CRHEX
Number of Pieces
2
Item
Driver Bits

Description

Quickly change between 14 in and 516 in hex sizes with Malcos unique exclusive dualsided magnetic hex drivers The reversible hex socket fits over a 14inch magnettipped ball locking hex shaft and can be quickly reversed to change sizes Eliminate troublesome buildup of metal shavings in the hex tip with the Easy Clean Magnet Just swipe with a glove or shop towel to clear any metal shavings Tested torque of the reversible hex chuck driver design is equal to onepiece drivers 2 per pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.