Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Inch Quick Action Carbide Tipped Hole Saw

  • Mfr # HF9

  • Zoro # G704837756


product price: $68.65
/ea

Key Features

Diameter
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF9
Zoro #
G704837756
UPC #
686046534732
Country of Origin
China

Dimensions

Diameter
4 in.

Details

Item
Saw Blades

Description

Aggressive carbide tipped teeth with deep self-cleaning gullets and a generous 2-1/4 in. (57 mm) cup depth make “Quick Action” Hole Saws versatile for cutting through a variety of thick or layered wood, wall tile, fiberglass, plastic and tough fiber-cement siding (including popular James Hardie Siding, fiber-cement products). The full selection of “Quick Action” Hole Saws (19 sizes in all) share a unique “Quick Connect” Arbor design that is compatible with industry standard 5/8-18 hole saw threads. The arbor easily holds or releases Malco “Quick Change” Pilot Drills. The arbor’s quick release feature also ejects saw plugs with ease! Quick Change” Pilot Drills are available in both high speed steel and carbide tipped designs and feature a built-in 10 mm hex shank for tight gripping in a 1/2 in. (12.7 mm) drill. The extra length of these pilot drills allows the drill point to extend 1 in. (25 mm) out from the hole saw cup teeth for cutting uneven surfaces like lap siding. Cutting a vent hole in the rim joist or outside wall of a house clad in fiber-cement siding is a breeze!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.