Zoro Homepage

6-3/8 in., Drive Size: 5/8 in. , Num. of pieces:3

  • Mfr # CONNEXT3

  • Zoro # G504842226


product price: $18.69
/ea

Key Features

Drive Size
5/8 in.
Overall Length
6-3/8 in.
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONNEXT3
Zoro #
G504842226
UPC #
686046539294
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
5/8 in.
Overall Length
6-3/8 in.

Details

Item
Nut Driver
Number of Pieces
3

Description

Clear, molded acetate CONNEXT handles are shock-proof, shatter-proof and fluted to fit any hand. Handles come in full grip or stubby sizes and are equipped with a quick-connect holder mechanism to accept most 1/4-inch shank chuck driver including Malco Magnetic Hex Chuck Drivers, Hollow Hex Chuck Drivers and Phillips Chuck Drivers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.