Zoro Homepage

6in C-Rhex Hex Driver Metric 7 And 8 MM

  • Mfr # MSHXLCM3

  • Zoro # G710055465


product price: $24.69
/ea

Key Features

Drive Size
7 mm, 8 mm
Features
Reversible, cleanable
Weight
0.16 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSHXLCM3
Zoro #
G710055465
UPC #
686046552132
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
6 in.
Drive Size
7 mm, 8 mm

Details

Features
Reversible, cleanable
Weight
0.16 lbs

Description

Quickly change between 7 mm and 8 mm hex sizes with Malcos unique, exclusive, dual-sided magnetic hex drivers. The reversible hex socket fits over a 1/4-inch magnet-tipped, ball locking hex shaft, and can be quickly reversed to change sizes. Eliminate troublesome buildup of metal shavings in the hex tip with the Easy Clean Magnetin. Just swipe with a glove or shop towel to clear any metal shavings. Tested torque of the reversible hex chuck driver design is equal to one-piece drivers. The 7 mm side is designed with a slim profile to gain easier access in tight spaces, for increased productivity. With single-piece strength and an indestructible magnet, this hex driver is the perfect companion for any trade professional. Malco C-Rhex drivers are also available in a reversible head with hex sizes 6 mm-8 mm and hex sizes 8 mm-10 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.