Zoro Homepage

6in C-RHEX Reversible, Cleanable 5/16in and 3/8in Magnetic Hex Driver

  • Mfr # MSHXLC1

  • Zoro # G715499301


product price: $27.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSHXLC1
Zoro #
G715499301
UPC #
-
Country of Origin
China

Description

Malco MSHXLC1 6in C-RHEX Reversible, Cleanable 5/16in and 3/8in Magnetic Hex DriverMalcofts popular C-Rhex Cleanable, Reversible Magnetic Hex Drivers, are now made with a new slimmer design enhancement that reduces the 6 mm size by 16% to gain easier access in tight spaces for ultimate flexibility and productivity. Available in 3 convenient lengths: Quickly change between 5/16in and 3/8in hex sizes with Malcofts unique, exclusive, dual-sided magnetic hex drivers. The reversible hex socket fits over a 1/4-inch magnet-tipped, ball locking hex shaft, and can be quickly reversed to change sizes. Eliminate troublesome buildup of metal shavings in the hex tip with the inEasy Clean Magnetin. Just swipe with a glove or shop towel to clear any metal shavings. Tested torque of the reversible hex chuck driver design is equal to one-piece drivers. Specifications: Reversible 5/16in and 3/8in Hex Socket.Quickly change between sizes while driver shank remains installed in drill chuck.Easily eliminate pesky metal shavings by removing hex tip and wiping with a glove or shop towel.Tested one-piece driver strength.Easy-clean magnet.Ideal for use with Malco Zip-in and Bit-Tip screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.