Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-in-1 C-RHEX Flip Bit Socket Set, #2 Phillips Model with 1/4 -5/16 in, 3/8 -7/16 in, 1/2 -9/16 in

  • Mfr # MTP2A

  • Zoro # G716431843


product price: $27.75
/ea

Key Features

Sizes Included
1/4-5/16, 3/8-7/16, 1/2-9/16
Driver Type
Phillips
No. of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP2A
Zoro #
G716431843
UPC #
686046557823
Country of Origin
Taiwan, Province of China

Dimensions

Sizes Included
1/4-5/16, 3/8-7/16, 1/2-9/16

Details

Driver Type
Phillips
No. of Pieces
6

Description

QUALITY MEETS PERFORMANCEMalcos 7-in-1 C-RHEX Flip Bit Set #2 Phillips model with cleanable, reversible, and stackable, color-coded sockets featuring an ultra-powerful magnet with integrated driver head options. Features 6 socket sizes: 1/4 in-5/16 in, 3/8 in-7/16 in, 1/2 in-9/16 inMalcos 7-in-1 C-RHEX multi-tool #2 Phillips model is the top pick for Trade Pros. Crafted with superior-quality materials and proven to excel on the job site, it is a Damn Good Tool for Trade Pros. With seven essential functions all built right into its compact size, its a whole toolkit built for the on-the-go Trade Pro. Designed with precision and durability in mind. Its cleanable, reversible, and stackable features ensure hassle-free maintenance, compact size, and long-lasting performance.The #2 Phillips driver head is one of three integrated driver head options in the series, further improving the tool's versatility and performance and making it a trusted choice for Trade Pros. It comes with three C-RHEX reversible sockets that come color-coded to easily identify the six sizes. Malcos 7-in-1 Flip Bit is designed to fit sockets snugly on the driver shaft for more secure operation and storage. The impact-rated 7-in-1 Flip Bit is engineered to make driving fasteners more secure by reducing wobbling, slipping, and tip-out. Malco is your choice for superior quality and fastening performance on the job site.U.S. Patent No. 10,328,554

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.