Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-in-1 C-RHEX Flip Bit Socket Set No 2 Robertson Square

  • Mfr # MTS2

  • Zoro # G613311835


product price: $25.99
/ea

Key Features

Drive Size
#2 Square
Includes
7-in-1 C-RHEX Flip Bit Socket Set #2 Robertson Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTS2
Zoro #
G613311835
UPC #
686046557236
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
#2 Square

Details

Item
Bit Socket Set
Includes
7-in-1 C-RHEX Flip Bit Socket Set #2 Robertson Square

Description

Malco's 7-in-1 C-RHEX Multi-Tool #2 Robertson Square model is the top pick for Trade Pros. Crafted with superior-quality materials and proven to excel on the job site, it is a Damn Good Tool for Trade Pros. With seven essential functions all built right into its compact size, it's a whole toolkit built for the on-the-go Trade Pro. Designed with precision and durability in mind. Its cleanable, reversible, and stackable features ensure hassle-free maintenance, compact size, and long-lasting performance. The #2 Robertson Square driver head is one of three integrated driver head options in the series, further improving the tools versatility and performance and making it a trusted choice for Trade Pros. It comes with three C-RHEX reversible sockets that come color-coded to easily identify the six sizes. Malco's 7-IN-1 Flip Bit is designed to fit sockets snugly on the driver shaft for more secure operation and storage. The impact-rated 7-in-1 Flip Bit is engineered to make driving fasteners more secure by reducing wobbling, slipping, and tip-out. Malco is your choice for superior quality and fastening performance on the job site


  • • Cleanable, Reversible, Stackable: Easy maintenance, storage and versatility.
  • • Secure Precise Fit: Reduced screw wobble, slipping and tip-out.  Â
  • • Secure Socket Storage Retention: C-RHEX Sockets stay securely stored on shaft  while on the job site.  Â
  • • Ultra-Powerful Magnet: Secure hold, hassle-free fastening   Â
  • • Impact Rated: Works with any driver or can be used with the Connext3 handle by Malco.
  • • #2 Robertson (square) Integrated Driver Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.