Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

78mm Gutter Outlet Saw

  • Mfr # GOS3 EV

  • Zoro # G804842179


product price: $35.75
/ea

Key Features

Application
Metal
Diameter
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOS3 EV
Zoro #
G804842179
UPC #
686046539485
Country of Origin
China

Dimensions

Diameter
78 mm

Details

Application
Metal
Item
Hole Saw

Description

For use with a minimum 1/2-in. (13 mm) cordless or corded electric drill and Malco combination Arbor and High Speed Pilot Drill. Malco Gutter Outlet Saws make safe, fast, clean cuts in thin walled and half round gutter. Downspout fits snug and flush with gutter every time. High speed steel teeth set at 10 per-inch (per 25.4 mm) will not grab or twist material, even when cutting half round gutter. The Pilot drill bit projects only 11 mm (7/16-in.) out of the shallow 25.4 mm (1-in.) gutter saw cup to ensure controlled safe engagement of the teeth. A tapered compression spring collar on the arbor pilot drill bit automatically ejects the metal slug. These saws may be used on the ground or on the roof, following power tool manufacturer’s instructions for drill operation. Ideal for cutting 0.43-0.81 mm (.017-.032 in.) K-Style aluminum gutter and Half-Round gutter made of 0.46 mm (.018 in.) zinc coated aluminum (ZincAlum), 0.58 mm (.023 in.) galvanized aluminum (GalvAlum), 0.53 mm (.021 in.) painted steel and 22 oz. copper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.