8X1 White, 1/4 in Slotted Hex Washer Head Sheet Metal Screws, , Zinc Plated, 7000PK
- Mfr # HW8X1ZW
- Zoro # G522800314
product price:Â
$
734.99
/pk of 7000, $0.10/ea
Free Shipping & Returns
Key Features
Fastener Length
1 in
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW8X1ZW
- Zoro #
- G522800314
- UPC #
- 686046511412
- Country of Origin
- Japan
Dimensions
- Fastener Length
- 1 in
- Drive Size
- 1/4 in
Description
Zip-in Register Screws are to be used for securing registers to the wall. These screws are available in longer sizes for putting the final touch on the ductwork. The head on the 1/4 in. hex slotted screw is painted white to match the grill and dress up the exposed head of the screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.