This item is Discontinued.

Malco 8X11/2 White, 1/4 in Slotted Hex Washer Head Sheet Metal Screws, , Zinc Plated, 50PK HW8X11/2ZWG

This item is Discontinued.

Malco

8X11/2 White, 1/4 in Slotted Hex Washer Head Sheet Metal Screws, , Zinc Plated, 50PK (Discontinued)

Mfr # HW8X11/2ZWG
Zoro # G422800315
UPC # 686046511467
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW8X11/2ZWG
Zoro #
G422800315
UPC #
686046511467
Country of Origin
Japan

Dimensions

Fastener Length
1-1/2 in
Drive Size
1/4 in

Description

A unique thread design and quality controlled manufacture spell the Zip-In difference. Zip-In's sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-In's penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Zip-In screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.