
8X1/2, 1/4 in Slotted Hex Washer Head Sheet Metal Screws, Fast & Easy Piercing, Zinc Plated, 100PK
Mfr # HW8X1/2ZG
Zoro # G322800347
product price:Â $10.15
/pk 100, $0.10/eaKey Features
Flange Hex Head
Slotted Drive
Pointed Tip
Fastener Length
1/2 in
Drive Size
1/4 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HW8X1/2ZG
Zoro #
G322800347
UPC #
686046532547
Country of Origin
Japan
Dimensions
Fastener Length
1/2 in
Drive Size
1/4 in
Details
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Finish
Zinc Plated
Description
A unique thread design and quality controlled manufacture spell the Zip-In difference. Zip-In's sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-In's penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Zip-In screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.