Black Painted Zip-in Self-Piercing Sheet Metal Screws Size 8 Shank, 1" Length, 7000PK

  • Mfr # HW8X1ZB

  • Zoro # G621890087


product price:  $550.99
/pk 7000, $0.08/ea
Free Shipping & Returns

Key Features

Screw Size
#8
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW8X1ZB
Zoro #
G621890087
UPC #
686046557595
Country of Origin
Japan

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
1/4 in

Description

Malco's patented Zip-in screws are a proven choice for sheet metal professionals. These zinc plated screws feature a sharp, tapered point for fast starts and easy piercing. The burr-free hex washer slotted head prevents strip-out for smooth, reliable installation.Their single-thread design provides exceptional holding power, making them ideal for metal-to-metal applications. Genuine Zip-in screws are instantly recognizable by their distinctive two-dot mark, ensuring unmatched quality and authenticity. All Malco Zip-in screws pair perfectly with our innovative C-RHEX Cleanable-Reversible Magnetic Hex Drivers, creating "The Ultimate System" for efficiency and precision. Upgrade your toolkit today with Malco's black painted Zip-in screws for unmatched performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.