Shop MALCO
See all product information
Create Account
8X2 White, 1/4 in Slotted Hex Washer Head Sheet Metal Screws, , Zinc Plated, 50PK
- Mfr # HW8X2ZWG
- Zoro # G122800349
product price:Â
$
13.25
/pk of 50, $0.27/ea
Key Features
Fastener Length
2 in
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW8X2ZWG
- Zoro #
- G122800349
- UPC #
- 686046527420
- Country of Origin
- Japan
Dimensions
- Fastener Length
- 2 in
- Drive Size
- 1/4 in
Description
A unique thread design and quality controlled manufacture spell the Zip-In difference. Zip-In's sophisticated heat treat process allows the screw to taper to a fine, sharp point without sacrificing critical point strength. A single starting thread is formed down to the very tip of the point and is the source of Zip-In's penetrating power. A second thread above the point engages after initial penetration and drills in the screw double fast. Zip-In screws are faster driving, with a greater capacity for fastening heavier gauges of sheet metal than any other self-piercing type.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.