Zoro Homepage

A0 1/8 in. Scratch Awl with Regular Grip, 6-Pack

  • Mfr # A0-6

  • Zoro # G3885372


product price: $161.99
Free Shipping & Returns

Key Features

Tap Sizes
1/8 in.
Diameter
1/8 in.
Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0-6
Zoro #
G3885372
UPC #
20686046500014
Country of Origin
United States

Dimensions

Tap Sizes
1/8 in.
Diameter
1/8 in.

Details

Item
Awl
Quantity
6

Description

Use to scribe lines on metal, plastic and a variety of other materials. Pierce holes in wood, plastic, leather, - even light gauge metal. Blades are high carbon, alloy tool steel fully polished to resist rust. Blade tapers to a fine point and may be resharpened many times. Easy-to-spot orange handles are shock and shatter resistant. Shallow fluted handles with large end bearing surface provide a sure, comfortable grip. User has choice of large diameter or regular grip handles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.