
AV8 Left Cutting Vertical Aviation Snip
Mfr # AV8
Zoro # G3885162
product price: $38.99
/eaKey Features
Overall Length
9-5/8 in.
Style
Left Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV8
Zoro #
G3885162
UPC #
686046540191
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9-5/8 in.
Details
Item
Pliers and Cutters
Style
Left Vertical
Description
The forged steel jaws of this left-cutting snip are set at a 90-degree angle to allow easy gripping when cutting sheet metal in tight spaces or overhead. The operator can follow tight circular or square pattern left cuts with either a pushing or pulling motion. A serrated edge on the upper jaw and compound head-to-handle linkage provide powerful, non-slip leverage for cutting up to 24-gauge (0.61 mm) cold rolled steel or 28-gauge (0.38 mm) stainless. Handles feature non-slip, cushion inserts, torsion-spring action and a squeeze-open, side operated latch. Rust-resistant polished forged steel jaws and black oxide finished handle stampings promote long service life. AV8, Vertical Left Cut, Red Straight Handle, 1-3/8 in. (34.9 mm) Cut Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.