Zoro Homepage

AVsMini Series Aviation Snip, Right Cut, Spring-Loaded Handle, Green Handle

  • Mfr # AVM7 EV

  • Zoro # G213756975


product price: $26.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVM7 EV
Zoro #
G213756975
UPC #
686046544359
Country of Origin
Taiwan, Province of China

Description

With an overall length of only 7-1/8 in, the AVS Mini easily goes to work in tight or awkward spaces where full-size aviation snips are challenged. A 3/4 in length of cut provides the optimum speed for confined cutting applications where this small, maneuverable snip excels. Each snip is made with forged steel jaws that contain precision-ground serrations on the lower blade, which produces a sharply defined edge for cutting accuracy and control. The right cutting offset design provides excellent material flow in 24 ga 0.61 mm cold rolled and 0.71 mm galvanized steel for making sharp square cuts, tight 5 in Dia circles and straight line cuts, even on curved surfaces. Soft, non-slip grip contours and an easily accessible handle opening compliment the natural power stroke of any size hand. The torsion-spring-actuated, hardened steel-core handles will not pinch or collapse and a self-opening handle latch will not catch on material or accidentally close.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.