Zoro Homepage

C-RHEX 7-in-1 Flip Bit Socket Set #2 Robertson Square with Premium Grip Handle

  • Mfr # KITFB2

  • Zoro # G221857527


product price: $79.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITFB2
Zoro #
G221857527
UPC #
686046557960
Country of Origin
China

Details

Item
Hard Case Kits

Description

The C-RHEX 7-in-1 Flip Bit Socket Set with Bit Storage Handle and Premium Case is a compact, high-performance solution designed for professionals who demand durability, efficiency, and organization on the job. The rugged premium storage case keeps everything organized, protected, and ready for transport with its impact resistant shell, non-skid feet, durable snap latch and stainless-steel hinge. This kit features the Malco Premium Grip Handle with integrated bit storage-conveniently housing 12 included impact-rated 1" insert bits within the handle itself. This built-in storage keeps essential bits secure, accessible, and protected for fast changes on the fly. Essential sizes include: #1, (2) #2, and #3 Phillips, 3/16" and 1/4" Slotted (Flathead), T10, T15, T20, and T25 Torx and #1 and #2 Robertson (Square). Designed with an ergonomic grip, washer-style quick release and a shock-resistant core, the handle delivers enhanced comfort, control, and long-term reliability in demanding environments. This kit also features our popular Impact Rated C-RHEX 7-in-1 Flip Bit #2 Phillips Socket Set - delivering superior performance and versatility in one compact tool. It features three color-coded, cleanable, reversible C-RHEX sockets that cover six hex sizes: 1/4"-5/16", 3/8"-7/16", and 1/2"-9/16". Designed for pros, this socket set offers an ultra-powerful magnet to keep fasteners secure and secure socket storage retention on the shaft. This all-in-one service kit delivers the performance, convenience, and reliability professionals count on. *WARNING: Handle Not Insulated. Will not protect against electrical shock. U.S. Patent No. 10,328,554

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.