Zoro Homepage

C-RHEX Socket Install Kit with 12 Impact Rated Bits in Premium Case

  • Mfr # KITCRB

  • Zoro # G021857529


product price: $60.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITCRB
Zoro #
G021857529
UPC #
686046557977
Country of Origin
China

Details

Item
Hard Case Kits

Description

The C-RHEX Socket Kit with Impact-Rated Bit Set in Premium Case is a go to solution for professionals needing durability, efficiency, and versatility. Designed for demanding environments, this all-in-one kit keeps essential fastening tools organized, protected for install jobs. The set includes three cleanable, reversible C-RHEX sockets covering six essential hex sizes: 1/4" / 5/16", 3/8" / 7/16", 1/2" / 9/16" Each C-RHEX socket is cleanable, reversible and color code for easy identification. Two interchangeable shaft lengths (2" and 4") with ultra-powerful magnets for secure fastening are included in the kit, offering flexibility for tight or extended reach applications. The kit features 12 essential impact-rated 1" insert bits sizes that store right in the case: #1, (2) #2, and #3 Phillips, 3/16" and 1/4" Slotted (Flathead), T10, T15, T20, and T25 Torx, #1 and #2 Robertson (Square). A dedicated insert bit socket adds compatibility with 1" bits for versatility across tasks The rugged premium storage case keeps everything organized, protected, and ready for transport with its impact resistant shell, non-skid feet, durable snap latch and stainless steel hinge. Whether you're on the jobsite, in the shop, or handling maintenance tasks, the C-RHEX Socket Kit delivers reliable performance and smart storage in one compact, high-impact kit. U.S. Patent No. 10,328,554

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.