Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Gun, HD, 125 to 175 lb., Nylon

  • Mfr # TY6

  • Zoro # G0405447


product price: $69.39
/ea

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
125 to 175 lb
Cable Tie Width
0.180 in to 0.250 in
Tension Adjustment Method - Cable Tie Tool
Infinite Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY6
Zoro #
G0405447
UPC #
686046521442
Country of Origin
United States

Dimensions

Cable Tie Width
0.180 in to 0.250 in
Overall Length
8 1/2 in
Tool Length
8 1/2 in
Minimum Cable Tie Width
0.18 in
Maximum Cable Tie Width
0.25 in
Tool Height
8 1/2 in

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
125 to 175 lb
Tension Adjustment Method - Cable Tie Tool
Infinite Adjustment
Handle Type - Cable Tie Tool
Cushion Grip
Cuts Ties
Yes
Basic Material - Cable Tie Tool
Metal
Description/Special Features
Ratcheting, Automatic Cut-Off, High Leverage
Adjustable Tension
Yes
Material of Construction
Steel
Mechanism
Ratcheting with Adjustable Tension and Automatic Cut-Off
Handle Type
Cushion Grip
Construction
Steel
Item
Cable Tie Tension Tool
Duty Rating
Heavy Duty
Features
Designed for Heavy Users of Nylon Cable Ties, Higher Quality Alternative to Installing Flexible Duct to Take Offs
Tool Style
Cable Tie Tension Tool
Tool Weight
15 oz
Includes Tie Cutter
Yes
For Use With
Cable Ties
Compatible Cable Tie Material
Nylon
Compatible Cable Tie Tensile Strength
125 to 175 lb
Tension Adjustment Method
Infinite Adjustment
Body Material
Metal

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Nylon, Compatible Cable Tie Tensile Strength 125 to 175 lb, Maximum Cable Tie Width 0.25 in, Minimum Cable Tie Width 0.18 in, Tool Style Cable Tie Tension Tool, Tool Length 8 1/2 in, Tool Height 8 1/2 in, Includes Tie Cutter Yes, Body Material Metal, Features Designed for Heavy Users of Nylon Cable Ties, Higher Quality Alternative to Installing Flexible Duct to Take Offs, For Use With Cable Ties, Handle Type Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.