Zoro Homepage

Cable Tie Gun, Std., 125 to 175 lb., Nylon

  • Mfr # TY4G

  • Zoro # G1784964


product price: $49.89
/ea

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
125 to 175 lb
Cable Tie Width
0.180 in to 0.250 in
Tension Adjustment Method - Cable Tie Tool
No Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY4G
Zoro #
G1784964
UPC #
686046521435
Country of Origin
United States

Dimensions

Cable Tie Width
0.180 in to 0.250 in
Overall Length
6 in
Tool Length
6 in
Tool Height
6 in
Minimum Cable Tie Width
0.18 in
Maximum Cable Tie Width
0.25 in

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
125 to 175 lb
Tension Adjustment Method - Cable Tie Tool
No Adjustment
Handle Type - Cable Tie Tool
Cushion Grip
Cuts Ties
Yes
Basic Material - Cable Tie Tool
Metal
Construction
Steel
Handle Type
Cushion Grip
Description/Special Features
Ratcheting, Lever Action Cut-Off
Item
Cable Tie Tension Tool
Duty Rating
Standard Duty
Mechanism
Ratcheting with Lever Action Cut-Off
Adjustable Tension
No
Material of Construction
Steel
Features
Take Off Connections Faster, Easier, and with Better Quality Than can be Done by Hand
For Use With
Cable Ties
Tool Style
Cable Tie Tension Tool
Body Color
Black
Tool Weight
11 oz
Body Material
Metal
Compatible Cable Tie Tensile Strength
125 to 175 lb
Compatible Cable Tie Material
Nylon
Includes Tie Cutter
Yes
Tension Adjustment Method
No Adjustment

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Nylon, Compatible Cable Tie Tensile Strength 125 to 175 lb, Maximum Cable Tie Width 0.25 in, Minimum Cable Tie Width 0.18 in, Tool Style Cable Tie Tension Tool, Tool Length 6 in, Tool Height 6 in, Includes Tie Cutter Yes, Body Color Black, Body Material Metal, Features Take Off Connections Faster, Easier, and with Better Quality Than can be Done by Hand, For Use With Cable Ties, Handle Type Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.