Zoro Homepage

CB Replacement Cutter Bit for HC1 or HC2 Model 2PK

  • Mfr # 2PK-CB

  • Zoro # G007034241


product price: $39.85
/pk 2, $19.93/ea

Key Features

Overall Length
8-1/2 in.
Shank Dia.
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2PK-CB
Zoro #
G007034241
UPC #
686046556307
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8-1/2 in.
Shank Dia.
1/4 in.

Description

Distinctive gold bits bearings and pivot pin signify the longest lasting fastest cutting easiest adjusting solution for cutting holes in sheet metal Our hole cutters quickly install into the chuck of any corded or cordless drill as small as 14 In 6 4 mm Lightweight aluminum frames make these accessories extremely portable for a variety of hole cutting applications in sheet metal including 20gauge 1 02 mm galvanized steel 2 per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.