Crclr Saw Bld, Crbde, 7-1/4 In, 56 Teeth
Mfr # MCCB7
Zoro # G1070641
product price: $85.29
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Material
Circular Saw Blade: Steel, Tip: C-6 Carbide
Features
Cool Clean Cuts in Metal Roofing and Metal Building Posts; Abrasive Disks for Cutting Unhardened Ferrous Metal
Plate Thickness
0.056 in
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCCB7
Zoro #
G1070641
UPC #
686046531472
Country of Origin
Philippines
Dimensions
Plate Thickness
0.056 in
Jaw Width
7-1/4" Dia
Cutting Depth
3"
Blade Dia.
7 1/4 in
Overall Diameter
7 1/4 in
Overall Thickness
0.06 in
Details
Item
Metal Cutting Circular Saw Blade
Number of Pieces
1
Material
Circular Saw Blade: Steel, Tip: C-6 Carbide
Features
Cool Clean Cuts in Metal Roofing and Metal Building Posts; Abrasive Disks for Cutting Unhardened Ferrous Metal
Primary Saw Application
Metal
Number of Teeth
56
Blade Type
Finishing
Kerf
0.072"
For Use With
Portable Circular Saws
Arbor Hole
5/8"
Hook Angle
15 Degrees
Application
Metal Cutting
Tooth Grind
ATB
Max. RPM
5800
Diamond Knockout
Diamond Knockout Included
Tip Material
Carbide
Product Type
Circular Saw Blade
Description
Metal Cutting Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Diamond Knockout Included, Number of Teeth 56, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, Blade Type Finishing, Plate Thickness 0.056 in, Application Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.