Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 2 14 516

  • Mfr # MSHC2

  • Zoro # G508331269


product price: $13.19
/ea

Key Features

Bit Style
CRHEX
Number of Pieces
1
Shank Size
Set/Multiple
Overall Length
2 in.
Drive Size
1/4 in. 5/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSHC2
Zoro #
G508331269
UPC #
686046553313
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
Set/Multiple
Overall Length
2 in.
Drive Size
1/4 in. 5/16 in.

Details

Bit Style
CRHEX
Number of Pieces
1
Item
Driver Bits

Description

Perfect for RSG and construction pros, always have 14 and 516 hex sizes on hand, with deeper sockets for installing fasteners with higher head heights These drivers are available in 2, 4, 6, 8, 10, and 12 lengths for added flexibility with corresponding model numbers MSHC2, MSHMLC2, MSHXLC2, MSH2XLC2, MSH3XLC2, and MSH4XLC2 They are built with S2 hardened steel for long life and superior durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.