Zoro Homepage
This item is Discontinued.
Malco CSH5 Innovative Conformable Sanding Block CSH5

CSH5 Innovative Conformable Sanding Block (Discontinued)

  • Mfr # CSH5
  • Zoro # G701794250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH5
Zoro #
G701794250
UPC #
686046547916
Country of Origin
United States

Description

Now you can sand precise auto body contours fast and easy. The Malco Conformable Sander is the first re-usable sanding block that holds a hand-pressed contour throughout the entire sanding operation. A unique segmented block design quickly conforms to curved geometry down to an 8-1/2 inch (216 mm) inside block radius, to produce convex, concave or S-curve contours. An internal aluminum memory bar holds the desired contour shape in place for sanding. And the segmented block can be set and re-set with reasonable hand force. The ability to easily grasp the generous contours of the sanding block itself reduces fatigue and ensures even-pressure sanding. The Conformable Sander uses standard 2-3/4 inch (70 mm) wide hook and loop backed abrasive paper. A thin, ultra-flexible, paper-slide interface allows the block contour to be changed without buckling or tearing the paper. There is no need to reposition the paper, change the block contour or remove the slide when changing out the paper grit or replacing worn paper. The slide accepts standard paper tear-off increments. Both the engineered polymer block and slide are impervious to shop solvents and will not mar or scratch the auto body surface. Inexpensive paper-slides are a replaceable part and available in handy 3-packs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.