Cutter Bit For 1ELG5, 1ELH8
Mfr # CB
Zoro # G0672901
product price: $14.89
/eaKey Features
Drill Bit Size
1/4 in
Overall Length
4 5/16 in
Material
High Speed Steel
Shank Shape
Round
Hole Saw Product Grouping
Hole Saw Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB
Zoro #
G0672901
UPC #
686046500720
Country of Origin
United States
Dimensions
Drill Bit Size
1/4 in
Overall Length
4 5/16 in
Pilot Drill Size
1/4" dia. x 4-5/16" L
Shank Size
1/4 in
Overall Diameter
1/4 in
Details
Item
Pilot Drill Bit
Material
High Speed Steel
Shank Shape
Round
Hole Saw Product Grouping
Hole Saw Accessories
For Use With
HC2, Mfr. No. HC1
Replacement Pilot Drill No.
Mfr. No. CB
Compatible Manufacturer Model Number
HC1, HC2
For Workpiece Material
Metal, Plastic
Primary Material Application
Metal, Plastics
Description
Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Round, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 4 5/16 in, Pilot Bit Material High Speed Steel, For Use On Metal, Plastics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.