Zoro Homepage

Drip Edge Folding Tool, 24", Steel, Fiberglass Reinforced Nylon Handle

  • Mfr # DEFT

  • Zoro # G3202227


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Material
Steel
Features
High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction
Folding Depth
1 in and 1-1/2 in
Item - Sheet Metal Folding Tool
Drip Edge Folding Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEFT
Zoro #
G3202227
UPC #
686046532325
Country of Origin
United States

Dimensions

Overall Length
24 in
Folding Depth
1 in and 1-1/2 in
Overall Length - Sheet Metal Tool
24 in
Depth Marking - Sheet Metal Tools
1 in and 1-1/2 in Markings
Folding Depth - Maximum
1 1/2 in
Folding Depth - Minimum
1 in

Details

Item
Drip Edge Folding Tool
Material
Steel
Features
High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction
Item - Sheet Metal Folding Tool
Drip Edge Folding Tool
Metal Gauge
22
Max. Capacity - Sheet Metal Tool
22 ga Sheet Metal
Safety Latch
No
Sheet Metal Gauge - Maximum
22 ga
Tool Type
Drip Edge Folding Tool

Description

Drip Edge Folding Tool, Tool Type Drip Edge Folding Tool, Folding Depth - Minimum 1 in, Folding Depth - Maximum 1 1/2 in, Sheet Metal Gauge - Maximum 22 ga, Overall Length 24 in, Features High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.